This product requires certification to purchase.

Threaded Polypropylene, Cast Bronze and 300L Stainless Steel 1-1/4 in. 150 psi BFP Vacuum Breaker

Zurn Wilkins

Model 720A Threaded Polypropylene, Cast Bronze and 300L Stainless Steel 1-1/4 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W720AH
  • Item #1131566
  • Manufacturer Part #114-720A
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 720A Threaded Polypropylene, Cast Bronze and 300L Stainless Steel 1-1/4 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W720AH
  • Item #1131566
  • Manufacturer Part #114-720A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 39
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Serial number visible in any installed orientation reduces labor time
  • Test Cocks on center line of valve allow for installation versatility
  • Consistent, reliable performance provides world class backsiphonage protection
  • Construction offers corrosion-resistance, strength, and winterization protection
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1020
CSA Certified:
CSA
Collection:
Model 720A
Color Finish Category:
Bronze Tones
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
10-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14-1/10 in
Material:
Bronze, Rubber, Plastic, Stainless Steel
Material Type:
300L, Polypropylene, Silicone
Maximum Temperature:
110
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
612052040486
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Bronze
Valve Size:
1-1/4 in
Weight:
19 lb
Width:
12-4/5 in