This product requires certification to purchase.

115V Condensate Removal Pump with Safety Switch

115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #L554630
  • Item #10197897
3.7 out of 5 Customer Rating
Brand image

115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #L554630
  • Item #10197897
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/30 hp high-performance motor
  • ABS tank, motor cover, and volute
  • Stainless steel motor shaft
  • Fully automatic start/stop and safety switch operations
  • Thermally protected fan-cooled motor to prevent overheating and possible motor damage
  • Anti-sweat tank sleeve included on select models and available separately for all others
  • CSA certified to US and Canada standards
  • Requires Certification

Documents


Specifications

AMP:
1.5
Automatic Shut-Off:
Yes
Cord Length:
6 ft
Discharge:
3/8 in
Flow Rate:
1.4 gpm
Frequency:
60
Height:
6-23/50 in
Horsepower:
1/30 hp
Length:
10.2300 in
Maximum Feet of Head:
21
Maximum Temperature:
140
Volts:
115V
Watts:
93 W
Width:
4-3/4 in