11X42 ELEC FRPLC DAWA
11X42 ELEC FRPLC DAWA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes MDF Mantel, Electric Firebox, and user-friendly remote control
- Provides Supplemental heat for up to 1,000 square feet
- Fireplace supports up to 100 lbs. -Do not place TV on Mantel
- 6 preset heat settings: 71/75/78/82/86/99 degrees F
- Heater turns off when desired temperature is met
- Various timer intervals ranging from 10 minutes to 9 hours
- Flame color may be selected from orange, red/orange, white, blue, blue/white, and multicolor
- 5 flame brightness levels
- May be used without heat for year-round enjoyment
- Includes 6' Power cord with lay-flat plug
Specifications
- AMP:
- 12.5
- Color Finish Name:
- Dark Walnut
- Depth:
- 11-3/8 in
- Height:
- 42-1/8 in
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R8080EDW
- UPC:
- 752370808044
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 58-1/2 in