This product requires certification to purchase.

11X42 ELEC FRPLC WHIT

11X42 ELEC FRPLC WHIT

  • Fast #
  • Part #R8080EW
  • Item #9678990
  • Manufacturer Part #8080E-W
3.5 out of 5 Customer Rating
Brand image

11X42 ELEC FRPLC WHIT

  • Fast #
  • Part #R8080EW
  • Item #9678990
  • Manufacturer Part #8080E-W
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes MDF Mantel, Electric Firebox, and user-friendly remote control
  • Provides Supplemental heat for up to 1,000 square feet
  • Fireplace supports up to 100 lbs. -Do not place TV on Mantel
  • 6 preset heat settings: 71/75/78/82/86/99 degrees F
  • Heater turns off when desired temperature is met
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Flame color may be selected from orange, red/orange, white, blue, blue/white, and multicolor
  • 5 flame brightness levels
  • May be used without heat for year-round enjoyment
  • Includes 6' Power cord with lay-flat plug
  • Requires Certification
Dimensions & Measurements
Depth
11-3/8 in
Height
42-1/8 in
Width
58-1/2 in
Characteristics & Features
Color Finish Name
White
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.5
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R8080EW
UPC
752370808037