12 - 6 x 3/4 in. 3000# 304L Stainless Steel Socolet
12 - 6 x 3/4 in. 3000# 304L Stainless Steel Socolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 12 in - 6 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Outlet Size (in):
- 0.75
- Pressure Class:
- 3000#