This product requires certification to purchase.

12-1/2 in x 20-1/2 in x 14 in Return Air Plenum

12-1/2 in x 20-1/2 in x 14 in Return Air Plenum

  • Fast #
  • Part #SHMRABKD1212201214
  • Item #5150457
  • Manufacturer Part #CA59122014AKD
3.4 out of 5 Customer Rating

12-1/2 in x 20-1/2 in x 14 in Return Air Plenum

  • Fast #
  • Part #SHMRABKD1212201214
  • Item #5150457
  • Manufacturer Part #CA59122014AKD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Height:
14 in
Length:
20-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
12-1/2 in x 20-1/2 in x 14 in
Vent Duct Shape:
Rectangular
Width:
12-1/2 in