12-2/5 in. Gasket Plastic Drainage Pipe
12-2/5 in. Gasket Plastic Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12All Sizes
Product Details
Product Details
Specifications
- Application:
- Sewage
- Diameter - Outside:
- 12-2/5 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 12-2/5
- Schedule Class:
- SDR 41