This product requires certification to purchase.

12 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

12 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPM12
  • Item #7226712
  • Manufacturer Part #031200FFCL-03DFU
3.4 out of 5 Customer Rating

12 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPM12
  • Item #7226712
  • Manufacturer Part #031200FFCL-03DFU
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
12 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
3 in
UL Listed:
No