1/2 in. 3000# Round Head Stainless Steel Solid Plug
1/2 in. 3000# Round Head Stainless Steel Solid Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-182 Grade F9
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Solid Plug
- Head Style:
- Round Head
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#