1/2 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Global)

Part #GBPTCA53D  |  Item #49600

$70.35 Per 21 FT

$3.35 per FOOT

70.35

(Pricing is for 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #GBPTCA53B | Item #31839

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.53 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #GBPTCA53C | Item #32015

    Call for Pricing
    Call for Pricing
    Call us for price
    $81.69 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GBPTCA53D | Item #49600

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.35 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #GBPTCA53F | Item #50303

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.24 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #GBPTCA53G | Item #51180 | Mfr. Part #GBPTCA53G

    Call for Pricing
    Call for Pricing
    Call us for price
    $138.39 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GBPTCA53H | Item #52233

    Call for Pricing
    Call for Pricing
    Call us for price
    $186.69 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GBPTCA53J | Item #52410

    Call for Pricing
    Call for Pricing
    Call us for price
    $224.49 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GBPTCA53K | Item #170

    Call for Pricing
    Call for Pricing
    Call us for price
    $301.56 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBPTCA53L | Item #346

    Call for Pricing
    Call for Pricing
    Call us for price
    $479.43 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GBPTCA53M | Item #15632

    Call for Pricing
    Call for Pricing
    Call us for price
    $629.37 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GBPTCA53P | Item #699

    Call for Pricing
    Call for Pricing
    Call us for price
    $895.02 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #GBPTCA53S | Item #1120053

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,221.15 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GBPTCA53U | Item #38937

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,585.08 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Import

Documents

Specifications

ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1]

ASME Specifications: ASME B36.10M

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-865]

Application: Fire Protection

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Grade: A

Length: 21 ft

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 1/2 in

Pressure Class: 700 psi

Product Type: Sprinkler Pipe

Schedule Class: 40

Wall Thickness: 0.109 in