This product requires certification to purchase.

1/2 in. Imported Copper Cap (5/8 in. OD)

1/2 in. Imported Copper Cap (5/8 in. OD)

  • Fast #
  • Part #GCCAPD
  • Item #7877507
  • Manufacturer Part #HL15-154-0050
5 out of 5 Customer Rating

1/2 in. Imported Copper Cap (5/8 in. OD)

  • Fast #
  • Part #GCCAPD
  • Item #7877507
  • Manufacturer Part #HL15-154-0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Bag: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Sweat Connection
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA B125
Clean Bagged:
No
Diameter - Outside:
5/8 in
End Connection 1:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No