1/2 in. Cast Copper Female Union

You last purchased this on
 

1/2 in. Cast Copper Female Union

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Cast Copper Female Union

  • Fast #
  • Part #CCFUD
  • Item #238923
  • Manufacturer Part #B258600
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Sweat X Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Dezincification resistant
  • Lightweight, strong and corrosion resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Biostatic and inhibits bacterial growth on its surface
  • Nonflammable
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper