1/2 in. Sweat x MNPT Bronze Union

You last purchased this on
 

1/2 in. Sweat x MNPT Bronze Union

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Sweat x MNPT Bronze Union

  • Fast #
  • Part #CCMUD
  • Item #65683
  • Manufacturer Part #B260100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Used to allow repair to the line without damage
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • The union features a solder cup and male NPT threads.
  • Requires Certification

Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-6/25 in
Material:
Bronze
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
408 psi
UL Listed:
No