1/2 in. Threaded 150# 316 Stainless Steel Union
1/2 in. Threaded 150# 316 Stainless Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 4355-
Pick Up Not AvailableNot available in NH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 1-18/25
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No