1/2 in. Threaded 150# Black Malleable Iron Coupling
1/2 in. Threaded 150# Black Malleable Iron Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 150#
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Standard
- Length:
- 1-5/16 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Temperature Range:
- -20 to 350 Deg F
- Type:
- BCD
- UL Listed:
- Yes