1/2 in. Threaded x FNPT Aluminum Coupling
1/2 in. Threaded x FNPT Aluminum Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Aluminum
- Origin:
- Domestic
- Schedule Class:
- Standard