This product requires certification to purchase.

12 in. x 10 in. x 10 in. 28 ga Galvanized Steel Splitter Wye

Air Duct Products

12 in. x 10 in. x 10 in. 28 ga Galvanized Steel Splitter Wye

  • Fast #
  • Part #SHMYSPS30121010
  • Item #7019457
  • Manufacturer Part #8133.121010-30
4 out of 5 Customer Rating
Air Duct Products

12 in. x 10 in. x 10 in. 28 ga Galvanized Steel Splitter Wye

  • Fast #
  • Part #SHMYSPS30121010
  • Item #7019457
  • Manufacturer Part #8133.121010-30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter - Inside 1:
12 in
Diameter - Inside 2:
10 in
Diameter - Inside 3:
10 in
Gauge (metal):
30 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round