This product requires certification to purchase.

12 in x 12 in x 8 in Duct Square-To-Round

12 in x 12 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #SHMFIBGR61212X
  • Item #3971681
  • Manufacturer Part #502R6G12128
5 out of 5 Customer Rating

12 in x 12 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #SHMFIBGR61212X
  • Item #3971681
  • Manufacturer Part #502R6G12128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Duct Size:
12 in x 12 in x 8 in
Height:
3-1/2 in
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in