12 in x 120 in Spiral Duct Pipe
12 in x 120 in Spiral Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spiral Duct Pipe
Specifications
- Diameter:
- 12
- Duct Size:
- 12 in
- Length:
- 120
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Spiral