12 in x 20 in x14 in Duct Square-To-Round
12 in x 20 in x14 in Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Square to round boot
- Galvanized steel
Documents
Specifications
- Diameter:
- 14 in
- Duct Size:
- 12 in x 20 in x14 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in