This product requires certification to purchase.

12 in x 3-1/4 in x 6 in Duct Square-To-Round

12 in x 3-1/4 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #SHMRB2612UPG
  • Item #4040349
  • Manufacturer Part #5400.1206-26
3.1 out of 5 Customer Rating

12 in x 3-1/4 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #SHMRB2612UPG
  • Item #4040349
  • Manufacturer Part #5400.1206-26
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Diameter:
6
Duct Size:
12 in x 3-1/4 in x 6 in
Gauge (metal):
26
Length:
12
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6