This product requires certification to purchase.

12 in x 36 in 26 ga Metal Round Duct Pipe

12 in x 36 in 26 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2612
  • Item #4040645
  • Manufacturer Part #T4000/CFAK
5 out of 5 Customer Rating

12 in x 36 in 26 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2612
  • Item #4040645
  • Manufacturer Part #T4000/CFAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Duct Size
12 in
Gauge (metal)
26 ga
Length
36 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
UPC
612230109905