12 in x 6 in x 6 in Duct Square-To-Round
12 in x 6 in x 6 in Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Duct Square-To-Round
Documents
Specifications
- Diameter:
- 6 in
- Duct Size:
- 12 in x 6 in x 6 in
- Gauge (metal):
- 26 ga
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in