12 in x 6 in x 7 in Duct Square-To-Round

You last purchased this on
 

12 in x 6 in x 7 in Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

12 in x 6 in x 7 in Duct Square-To-Round

  • Fast #
  • Part #SHMIBGTOR612UWU
  • Item #7546413
  • Manufacturer Part #835-1-SGR600-061207
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
7 in
Duct S-T-R Type:
Insulated Box
Duct Size:
12 in x 6 in x 7 in
Length:
12 in
Width:
6 in