12 in. 150# Grade A Zinc Flange Bolt Set
12 in. 150# Grade A Zinc Flange Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307 Grade A
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Kit
- Material:
- Zinc
- Pressure Class:
- 150#