12 in. Bell End x Spigot PVC Hub Insert Tee for 24 in. SDR 35 Drainage Pipe
12 in. Bell End x Spigot PVC Hub Insert Tee for 24 in. SDR 35 Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-969, ASTM D-3212, ASTM F-1417, ASTM F-2487, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 35