12 in. Beveled Extra Heavy Seamless Single Random Length Black Carbon Steel Pipe
12 in. Beveled Extra Heavy Seamless Single Random Length Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 42 Lift: 1008-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 12
- Schedule Class:
- 80
- Wall Thickness:
- 0.5 in