12 in. Beveled Standard Welded Domestic Black and Fusion Bonded Epoxy Carbon Steel Double Random Length Pipe
12 in. Beveled Standard Welded Domestic Black and Fusion Bonded Epoxy Carbon Steel Double Random Length Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- API:
- API 5LB
- Coating:
- Black, Fusion Bonded Epoxy
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 12 in
- Schedule Class:
- 40