12 in. Butt Weld Schedule 10 304L Stainless Steel Short Radius 90 Degree Elbow
12 in. Butt Weld Schedule 10 304L Stainless Steel Short Radius 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 43-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- DIAMOND™ Valve
- Two or 4 hole 8 installation
- Fifty-nine long hose
- Lever handles
- PEX
- 2 1/2" max deck thickness
- High-arc pull-down swivels 360°
- Integrated PEX 36 flexible supplies
- Magnetic spray head docking
Documents
Specifications
- ANSI:
- ANSI B16.9
- ASME:
- ASME SA-403
- ASTM:
- ASTM A-403 WPW
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow, Short Radius
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 10S
- UL Listed:
- No
- UPC:
- 671404073091