12 in. Carbon Steel Pipe
12 in. Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5L Grade X42
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 12 in
- Schedule Class:
- 20