This product requires certification to purchase.

12 in. Digital Measuring Wheel

12 in. Digital Measuring Wheel

  • Fast #
  • Part #M48225112
  • Item #9412614
3.4 out of 5 Customer Rating
Brand image

12 in. Digital Measuring Wheel

  • Fast #
  • Part #M48225112
  • Item #9412614
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12 in measuring wheel
  • Top break function
  • Reinforced locking pivot point
  • Top handle clearing function
  • Wheel debris cleaning flap
  • Zero point indicator
  • The Milwaukee 12 in Measuring Wheel was designed for extreme durability, increased ergonomics, and productivity
  • Constructed of reinforced aluminum frames and reinforced folding joints, the Milwaukee measuring wheels are able to withstand the toughest jobsite conditions
  • Durable locking pivot points help quickly fold the units for transportation and storage
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Silver
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Pistol Grip
Height:
6-1/2 in
Length:
23 in
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Metric
Weight:
4 lb
Width:
12-1/2 in