12 in. DIPS SDR 11 HDPE and PVC Electrofusion Coupling with 4.7S Pin
12 in. DIPS SDR 11 HDPE and PVC Electrofusion Coupling with 4.7S Pin
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- AWWA:
- AWWA 1610
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE, PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 11