This product requires certification to purchase.

12 in. Ductile Iron Retainer Gland

12 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #DMJG12
  • Item #3449487
  • Manufacturer Part #670610052791
3.6 out of 5 Customer Rating

12 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #DMJG12
  • Item #3449487
  • Manufacturer Part #670610052791
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C116, ANSI A21.16, ANSI C600, ANSI C150, ANSI C151, ANSI C900, ANSI C905
ASTM:
ASTM A-536, ASTM A-242
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11, AWWA C-116, AWWA A-21.16, AWWA C-151, AWWA A-21.51, AWWA C-600, AWWA C-651, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Fusion Bonded Epoxy
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes
UPC:
670610052791
Weight:
10 lb