This product requires certification to purchase.

12 in. Extra Heavy Composite Gasket

12 in. Extra Heavy Composite Gasket

  • Fast #
  • Part #SVXHG12
  • Item #457958
  • Manufacturer Part #XH 00900 2000
5 out of 5 Customer Rating

12 in. Extra Heavy Composite Gasket

  • Fast #
  • Part #SVXHG12
  • Item #457958
  • Manufacturer Part #XH 00900 2000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to join cast iron soil pipe with bell and spigot
  • Intended for use with DWV and storm drainage systems
  • Use with cast iron significantly reduces noise of plumbing system
  • Made from Neoprene
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM C-564
Application:
Sanitary Drain, DWV, Sewer, Storm Drainage
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
12 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Neoprene
NSF Certified:
No
Schedule Class:
SV
UPC:
611942026968