12 in. Filter Frame Box
12 in. Filter Frame Box
Product Details
Product Details
- Filter box
- Galvanized steel
- Screws into any flat surface
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Filter Frame
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in