This product requires certification to purchase.

12 in. Flanged 125# Cast Iron Tee

12 in. Flanged 125# Cast Iron Tee

  • Fast #
  • Part #BCIFT12
  • Item #90214
  • Manufacturer Part #2721202603
4.7 out of 5 Customer Rating

12 in. Flanged 125# Cast Iron Tee

  • Fast #
  • Part #BCIFT12
  • Item #90214
  • Manufacturer Part #2721202603
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged x Flanged x Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B16.1:ASME B1.20.1
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291019357