12 in. Flanged Ductile Iron C110 Full Body Solid Plug
12 in. Flanged Ductile Iron C110 Full Body Solid Plug
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10
- AWWA:
- AWWA C-110, AWWA A-21.10
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Plug, Solid Plug
- Material:
- Ductile Iron
- Pipe Lining:
- Cement