12 in. Galvanized Round Conical Takeoff with Damper
12 in. Galvanized Round Conical Takeoff with Damper
Product Details
Product Details
- Conical adhesive takeoff with damper
- Features 1" adhesive flange
- Galvanized steel, riveted construction
- Easy install and ready seal with adhesive
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round