This product requires certification to purchase.

12 in. Hub x FPT PVC DWV Cleanout Adapter

12 in. Hub x FPT PVC DWV Cleanout Adapter

  • Fast #
  • Part #PDWFHFCOA12
  • Item #4718704
  • Manufacturer Part #PVC 00101 2200
4.8 out of 5 Customer Rating

12 in. Hub x FPT PVC DWV Cleanout Adapter

  • Fast #
  • Part #PDWFHFCOA12
  • Item #4718704
  • Manufacturer Part #PVC 00101 2200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
DWV
CSA Certified:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub x FPT
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Cleanout Adapter
Length:
14-39/250
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942121939