This product requires certification to purchase.

12 in. IPS 125# Straight SDR 13.5 HDPE 90 Degree Elbow with 18 in. Purge Point in Black

12 in. IPS 125# Straight SDR 13.5 HDPE 90 Degree Elbow with 18 in. Purge Point in Black

  • Fast #
  • Part #PEI13B918PUP
  • Item #4457699
  • Manufacturer Part #10012329
5 out of 5 Customer Rating

12 in. IPS 125# Straight SDR 13.5 HDPE 90 Degree Elbow with 18 in. Purge Point in Black

  • Fast #
  • Part #PEI13B918PUP
  • Item #4457699
  • Manufacturer Part #10012329
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 13.5