This product requires certification to purchase.

12 in. IPS 200# Straight SDR 9 and CL200 HDPE Molded 45 Degree Elbow

12 in. IPS 200# Straight SDR 9 and CL200 HDPE Molded 45 Degree Elbow

  • Fast #
  • Part #PEI9B412
  • Item #3461204
  • Manufacturer Part #PEI9B412
5 out of 5 Customer Rating

12 in. IPS 200# Straight SDR 9 and CL200 HDPE Molded 45 Degree Elbow

  • Fast #
  • Part #PEI9B412
  • Item #3461204
  • Manufacturer Part #PEI9B412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 9
Warranty & Product Information
Application
Commercial, Industrial
FM Approved
No
NSF Certified
No