This product requires certification to purchase.

12 in. IPS 250# Fabricated Straight DR 7 HDPE 45 Degree Elbow 2-Piece

12 in. IPS 250# Fabricated Straight DR 7 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PEI7F2412
  • Item #2191219
  • Manufacturer Part #PEI7F2412
4.2 out of 5 Customer Rating

12 in. IPS 250# Fabricated Straight DR 7 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PEI7F2412
  • Item #2191219
  • Manufacturer Part #PEI7F2412
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 7
UL Listed:
No