12 in. IPS Butt Fusion 160# Straight DR 13.5 Plastic 45 Degree Elbow with 18 in. Purge Point in Black
12 in. IPS Butt Fusion 160# Straight DR 13.5 Plastic 45 Degree Elbow with 18 in. Purge Point in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM D-638, ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM F-714
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 45
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- SDR 13.5
- UL Listed:
- No