12 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee for PE3408 Pipe
12 in. IPS Butt Fusion Straight DR 11 HDPE Molded Tee for PE3408 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3035, ASTM D-3261, ASTM D-3350, ASTM F-714
- AWWA:
- AWWA C-906
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- Yes
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight Tee
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11