12 in. IPS Fabricated Straight DR 17 HDPE Tee
12 in. IPS Fabricated Straight DR 17 HDPE Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3350-02, ASTM F-714, ASTM D-2513-09, ASTM F-2206-02, ASTM D-3261-03, ASTM D-2683-04
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Schedule Class:
- SDR 17