12 in. LDPE Pipe Cap in Black
12 in. LDPE Pipe Cap in Black
Package Quantity Info:
Foot: 1 Case: 18-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Light weight
- Used to protect threaded or non-threaded pipe ends for NPS/IPS standards
Specifications
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No