This product requires certification to purchase.

12 in. Mechanical Joint Global Ductile Iron Tapped Cap

12 in. Mechanical Joint Global Ductile Iron Tapped Cap

  • Fast #
  • Part #MJTCAPLA12K
  • Item #91518
  • Manufacturer Part #670610247999
3.5 out of 5 Customer Rating

12 in. Mechanical Joint Global Ductile Iron Tapped Cap

  • Fast #
  • Part #MJTCAPLA12K
  • Item #91518
  • Manufacturer Part #670610247999
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Tapped Cap
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement-lined
UPC:
670610247999