12 in. Plain End Lug Butterfly Valve Cap Screw Set
12 in. Plain End Lug Butterfly Valve Cap Screw Set
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Valve Body Style:
- Lug
- Valve Size:
- 12 in