This product requires certification to purchase.

12 in. PVC DWV 90° Street Elbow

12 in. PVC DWV 90° Street Elbow

  • Fast #
  • Part #PDWVFSHS912
  • Item #4717949
  • Manufacturer Part #PVC 00302 2200
5 out of 5 Customer Rating

12 in. PVC DWV 90° Street Elbow

  • Fast #
  • Part #PDWVFSHS912
  • Item #4717949
  • Manufacturer Part #PVC 00302 2200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311, ASTM F-1866
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Street Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942122219