12 in. PVC DWV Cap HUB Sch. 40 Fabricated
12 in. PVC DWV Cap HUB Sch. 40 Fabricated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Schedule 40 dimensions
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
- Service temperature rated at 140°F (60°C)
- Injection molded
- Easily handled, stored, cut and joined, making installation costs significantly lower
Specifications
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Domestic
- UPC:
- 622454859302